Tri-Arc
Adjustable Height Work Platform, 5In-8In
- Zoro #: G0979469
- Mfr #: MCOS48245
Tap to zoom
Hover or click to zoom
$391.95
- Platform Height: 5 in to 8 in
- Work Platform Item: Single Step Platform
- Overall Height: 8 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $391.95
Tri-Arc #MCOS48245 Specifications
- Zoro #: G0979469
- Mfr #: MCOS48245
- Platform Height: 5 in to 8 in
- Work Platform Item: Single Step Platform
- Overall Height: 8 in
- Load Capacity: 800 lb
- Platform Depth: 48 in
- Platform Width: 24 in
- Color: Yellow/Blue
- Material: Steel
- Base Depth: 48 in
- Item: Adjustable Height Work Platform
- Bottom Width: 24 in
- Handrails Included: No
- Manufacturers Warranty Length: 1 yr
- Standards: OSHA and ANSI
- Ladder Tread: Anti-Fatigue Mat
- Step Width: 24 in
- Number of Steps: 1
- Finish: Powder Coated
- Platform Style: Quad Access
- Step Tread: Anti-Fatigue Mat
- Number of Legs: 4
- Number of Guard Rails: 0
- Step Depth: 48 in
- Country of Origin (subject to change): United States
Description
Single Access Rolling Platform, Material Steel, Platform Style Quad Access, Platform Height 5 in to 8 in, Load Capacity 800 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 8 in, Number of Guard Rails 0, Number of Legs 4, Number of Steps 1, Step Width 24 in, Step Depth 48 in, Step Tread Anti-Fatigue Mat, Color Yellow/Blue, Finish Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrails Included No
Reviews of Tri-Arc #MCOS48245
Explore more
- Tri-Arc Adjustable Height Work Platform, 5In-8In MCOS72245
- Tri-Arc Mobile Work Platform, 4 Step, Steel, 40" WLWP043648
- Tri-Arc Rolling Work Platform, Steel, 4 Steps WLWP143648SL
- Tri-Arc Mobile Work Platform, 4 Step, Steel, 40" WLWP042448
- Tri-Arc Mobile Work Platform, 3 Step, Steel, 30" WLWP033648
- National Public Seating Chair Guard for backs of S48 or S36 stage Units CG96
- Vestil Work Platform - Fold Down Caster Option WP-CAFD
- National Public Seating Stage Pack, 8 Ft.x16 Ft.x24"H, Red Carpet, Box Pleat Black Skirting SG482404C-40-SB10
- Tri-Arc Work Platforms