Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixed Ladder, 5 ft. 8-5/8 in. H, 750 lb.

  • Zoro #: G0200606
  • Mfr #: UAP0390
$399.99
  • Load Capacity: 750 lb
  • Manufacturers Warranty Length: 1 yr
  • Top Step Height: 30 in
See full product details
This item ships free.

Tri-Arc #UAP0390 Specifications

  • Zoro #: G0200606
  • Mfr #: UAP0390
Load Capacity: 750 lb Manufacturers Warranty Length: 1 yr
Top Step Height: 30 in Climbing Angle: 90 Degrees
Includes: (4) 3/8 in x 1-1/2 in Bolts, (4) 3/8 in Nylon Nuts, (8) 3/8 in Hardened Washers Finish: Yellow Powder Coated
Overall Height: 72 in Handrail Height: 42 in
Number of Steps: 3 Material: Aluminum
Handrails Included: Yes Overall Width: 30 in
Item: Ladder Step Tread: Perforated
Overall Length: 9 in Step Depth: 1 5/8 in
Step Width: 24 in Item - Fixed Ladders: Fixed Ladder Unit - Perforated
Standards: OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451 Color: Yellow
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Ladder, Overall Height 72 In., Overall Width 30 In., Overall Length 9 In., Step Tread Perforated, Load Capacity 750 lb., Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 3, Configurable Platform Series U-Design Max-Access Platforms, Color Yellow, Finish Powder Coated, Handrail Height 42 In., Manufacturers Warranty Length 1 yr., Handrails Included Yes, Top Step Height 30 In., Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451, Step Depth 1-5/8 In.

Reviews of Tri-Arc #UAP0390