Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fixed Ladder, Steel, 5 ft. , 500 lb.

  • Zoro #: G0980266
  • Mfr #: WLFS0106

$336.69

  • Step Width: 18"
  • Color: Gray
  • Number of Steps: 6
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Tri-Arc #WLFS0106 Specifications

  • Zoro #: G0980266
  • Mfr #: WLFS0106
Step Width: 18" Color: Gray
Number of Steps: 6 Item - Fixed Ladders: Fixed Ladder
Item: Fixed Ladder Rung/Step Spacing: 12"
Material: Steel Top Step Height: 5 ft.
Standards: OSHA/ANSI Rung Spacing: 12"
Exit: Top Manufacturers Warranty Length: 1 yr.
Rung Dia.: 3/4" Overall Height: 5 ft.
Climbing Angle: 90 Degrees Walk-Thru Included: No
Tread Depth: 3/4" Finish: Gray Powder Coated
Load Capacity: 500 lb. Overall Width: 25"
Country of Origin (subject to change): United States

Description

If signs of corrosion or loosened rungs are discovered, a fixed ladder should be replaced. Here is some additional information about Tri-Arc Fixed Ladder. Material: Steel, Color: Gray.

Reviews of Tri-Arc #WLFS0106