Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Ladder, Walk-Thru Fixed, Steel, 11-Rung

  • Zoro #: G2281848
  • Mfr #: WLFS0211-Y
$545.16
  • Item: Ladder,Walk-Thru Fixed,Steel,11-Rung
  • Item - Fixed Ladders: Walk-Thru Fixed Ladder
  • Rung Dia.: 3/4"
See full product details
This item ships free.

Tri-Arc #WLFS0211-Y Specifications

  • Zoro #: G2281848
  • Mfr #: WLFS0211-Y
Item: Ladder,Walk-Thru Fixed,Steel,11-Rung Item - Fixed Ladders: Walk-Thru Fixed Ladder
Rung Dia.: 3/4" Walk-Thru Included: Yes
Handrail Height: 42" Finish: Safety Yellow
Material: Steel Rung Spacing: 12"
Step Width: 18" Overall Height: 13 ft. 6"
Standards: OSHA/ANSI Top Step Height: 10 ft.
Number of Steps: 11 Ladder Tread: Steps-Grip Strut Tread
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ladder,Walk-Thru Fixed,Steel,11-Rung

Reviews of Tri-Arc #WLFS0211-Y