Ladder, Walk-Thru Fixed, Steel, 9-Rung
- Zoro #: G2281820
- Mfr #: WLFS0209-Y
$398.54
- Item: Ladder,Walk-Thru Fixed,Steel,9-Rung
- Material: Steel
- Finish: Safety Yellow
Tri-Arc #WLFS0209-Y Specifications
| |
Item: Ladder,Walk-Thru Fixed,Steel,9-Rung | Material: Steel |
Finish: Safety Yellow | Rung Dia.: 3/4" |
Rung Spacing: 12" | Walk-Thru Included: Yes |
Handrail Height: 42" | Item - Fixed Ladders: Walk-Thru Fixed Ladder |
Overall Height: 11 ft. 6" | Top Step Height: 8 ft. |
Standards: OSHA/ANSI | Step Width: 18" |
Number of Steps: 9 | Ladder Tread: Steps-Grip Strut Tread |
Country of Origin (subject to change): United States |
Description
Ladder,Walk-Thru Fixed,Steel,9-Rung