Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Platform Handrail, 42 in. H, 750 lb.

  • Zoro #: G0200667
  • Mfr #: UAPHR1
$148.69
  • Material: Aluminum
  • Finish: Powder Coated
  • Item: Platform Handrail
See full product details
This item ships free.

Tri-Arc #UAPHR1 Specifications

  • Zoro #: G0200667
  • Mfr #: UAPHR1
Material: Aluminum Finish: Powder Coated
Item: Platform Handrail For Use With: Mfr. No. UAP3636
Overall Height: 42 in Load Capacity: 750 lb
Overall Length: 36 in Color: Yellow
Number of Sides: 0 Manufacturers Warranty Length: 1 yr
Includes: (4) 3/8 in x 1-1/4 in Bolts, (4) 3/8 in Nylon Nuts, (8) 3/8 in Hardened Washers Standards: OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
Overall Width: 1 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Platform Handrail, Overall Height 42 In., Overall Length 36 In., Overall Width 1-1/2 In., For Use With Mfr. No. UAP3636, Configurable Platform Series U-Design Max-Access Platforms, Load Capacity 750 lb., Material Aluminum, Color Yellow, Finish Powder Coated, Manufacturers Warranty Length 1 yr., Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451, Includes (4) 3/8 In.x1-1/4 In. Bolts, (4) 3/8 In. Nylon Nuts, (8) 3/8 In. Hardened Washers

Reviews of Tri-Arc #UAPHR1