Skip to Main Content
customer-service Help
Tri-Arc

Rolling Work Platform, Steel, 2 Steps

Tri-Arc Rolling Work Platform,  Steel,  2 Steps WLWP123636SL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$499.00
  • Item: Forward Descent Rolling Work Platform
  • Work Platform Item: Single Access Rolling Platform
  • Platform Height: 20 in
See full product details
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
Total: $499.00

Tri-Arc #WLWP123636SL Specifications

  • Item: Forward Descent Rolling Work Platform
  • Work Platform Item: Single Access Rolling Platform
  • Platform Height: 20 in
  • Overall Height: 4 ft 8 in
  • Material: Steel
  • Platform Depth: 35 in
  • Platform Width: 36 in
  • Color: Gray
  • Base Depth: 46 in
  • Bottom Width: 40 in
  • Load Capacity: 800 lb
  • Handrails Included: Yes
  • Step Depth: 10 in
  • Standards: ANSI, OSHA
  • Number of Guard Rails: 3
  • Number of Legs: 4
  • Climbing Angle: 50 Degrees
  • Manufacturers Warranty Length: 1 yr
  • Finish: Powder Coated
  • Number of Modular Decks: 1
  • Includes: Foot Activated Step Lock
  • Step Width: 36 in
  • Ladder Actuation: Step Lock
  • Handrail Height: 36 in
  • Step Tread: Serrated
  • Number of Steps: 2
  • Platform Style: Single Access
  • Ladder Tread: Serrated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 20 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 46 in, Bottom Width 40 in, Platform Depth 35 in, Platform Width 36 in, Overall Height 4 ft 8 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Steps 2, Step Width 36 in, Step Depth 10 in, Climbing Angle 50 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards ANSI, OSHA, Includes Foot Activated Step Lock

Reviews of Tri-Arc #WLWP123636SL