Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tower Support Leg, 40 in. H, 750 lb.
  • Zoro #: G0200630
  • Mfr #: UAP040
$196.68
  • Standards: OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451
  • Overall Width: 36"
  • For Use With: Mfr. No. UAP3636
See full product details
This item ships free.

Tri-Arc #UAP040 Specifications

  • Zoro #: G0200630
  • Mfr #: UAP040
Standards: OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451 Overall Width: 36"
For Use With: Mfr. No. UAP3636 Number of Sides: 0
Load Capacity: 750 lb. Material: Aluminum
Includes: (8) 3/8"x1-1/4" Bolts, (8) 3/8" Nylon Nuts, (16) 3/8" Hardened Washers Manufacturers Warranty Length: 1 year
Color: Gray Item: Support Leg
Finish: Powder Coated Overall Height: 40"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Support Leg, Material Aluminum, Overall Height 40 In., Overall Width 36 In., Includes (8) 3/8 In.x1-1/4 In. Bolts, (8) 3/8 In. Nylon Nuts, (16) 3/8 In. Hardened Washers, Configurable Platform Series U-Design Max-Access Platforms, Load Capacity 750 lb., Color Gray, Finish Powder Coated, Manufacturers Warranty Length 1 yr., Standards OSHA 1910.144, 1910.23, 1910.24, 19110.26, 1910.27, 1910.451, For Use With Mfr. No. UAP3636

Reviews of Tri-Arc #UAP040