Food Grade Synthetic Grease, Aerosol, 16oz

TRI-FLOW| Zoro #: G1801484| Mfr #: TF22020

$11.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Oil: Synthetic
NLGI Grade: 2
Standards: NSF Registered 127510, Category Code H1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801484 Mfr #: TF22020
Base Oil: SyntheticNLGI Grade: 2
Standards: NSF Registered 127510, Category Code H1Min. Operating Temp.: -10 Degrees F
Grease Container: Aerosol CanApplication: Food, Beverage Processing, General Lubricant
Series: Tri-FlowMax. Operating Temp.: 400 Degrees F
Grease Color: WhiteFlash Point: 0 Degrees F
Specific Gravity: 0.70Grease Thickener: PTFE
Item: Multipurpose GreaseCountry of Origin (subject to change): United States

Description

Food Grade Synthetic Grease, Size 16 oz., 12oz. Net, Container Type Aerosol Can, Base Synthetic Oil with PTFE, Color White, Temp. Range -10 Degrees to 400 Degrees F, Flash Point Less than 0 Degrees F, Dielectric Strength 30,000V, VOC Content 0.70 Percent, Specific Gravity 0.70, Metal Detectable No, Application Food, Beverage Processing, General Lubricant, Standards NSF Registered 127510, Category Code H1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews