Superior Lubricant, Aerosol Can, 6 oz.

TRI-FLOW| Zoro #: G0398386| Mfr #: TF20025

$7.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398386 Mfr #: TF20025
Specific Gravity: 0.78Chemical Base: Mineral Oil
Sub-Category: Food Safe LubricantsItem: Superior Lubricant
Min. Operating Temp.: -60 Degrees FLubricant Additives: PTFE
Series: Tri-FlowMax. Operating Temp.: 475 Degrees F
Color: BrownStandards: NSF Registered, Category Code H2
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsNet Weight: 6 oz.
VOC Content: 48.20%Container Size: 6 oz.
Container Type: Aerosol canFlash Point: 0 Degrees F
Country of Origin (subject to change): United States

Product Description

Superior Lubricant, Size 6 oz., Container Type Aerosol Can, Base Mineral Oil with PTFE, Color Brown, Temp. Range -60 Degrees to 475 Degrees F, Flash Point Less than 0 Degrees F, Dielectric Strength 10,500V, VOC Content 48.20 Percent, Specific Gravity 0.78, Metal Detectable No, Application Lubricating Bearings, Pulleys, Cables, Nuts, Bolts, Conveyors, Rollers, Standards NSF Registered, Category Code H2

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.