Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Writing desk, 64" X 30" X 29", solid lumber and veneers Top

  • Zoro #: G9631082
  • Mfr #: TL384
Tap to zoom
Hover or click to zoom
$563.53
  • Item: Writing desk
  • Width: 64"
  • Length: 30"
See full product details
Out of Stock

Tribeca Loft #TL384 Specifications

  • Zoro #: G9631082
  • Mfr #: TL384
  • Item: Writing desk
  • Width: 64"
  • Length: 30"
  • Height: 29"
  • Tabletop Material: solid lumber and veneers
  • Tabletop Color: Hand rubbed Midnight Smoke finish
  • Finish: Hand rubbed Midnight Smoke finish
  • Assembled/Unassembled: Assembled
  • Surface Material: Wood
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Inspired by the Architectural Style Guide, Tribeca Loft reflects an elite urban lifestyle. With classic tones and stylish understatement, Tribeca Loft is perfectly crafted to add a touch of refinement to any home or office. This collection offers a midnight smoke painted finish with hand-rubbed edges to reveal wood tones. The cast iron hardware adds antique elements that create a timeless impression.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Tribeca Loft #TL384