Trico
Oiler, Constant Level
Mfr # 30002
Zoro # G3270513
product price: $82.29
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 2 1/2 oz
- Height (In.) 4 1/4 in
- Width (In.) 2 1/2 in
- Bowl Material Glass
- Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Trico
- MFR # 30002
- Zoro # G3270513
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 4 1/4 in |
Width (In.) | 2 1/2 in |
Bowl Dia. (In.) | 2 1/2 in |
Bowl Dia. | 2 1/2 in |
Overall Unit Length | 4 1/4 in |
Unit Height from Mount (In.) | 4 1/4 in |
Thread Size | 1/4 |
Dia. (In.) | 2 1/2 in |
Unit Length (In.) | 2 1/2 in |
Unit Height | 4 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 4 in |
Mounting Thread Size | 1/4" |
Overall Depth | 2 1/2 in |
Bowl Diameter | 2 1/2 in |
Description
Constant Level Oiler, Reservoir Cap. (Oz.) 2 1/2 oz, Height (In.) 4 1/4 in, Width (In.) 2 1/2 in, Thread Size 1/4, Bowl Dia. 2 1/2 in, Glass, Capacity 2.5 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Large Surge Chamber, Spout Length (In.) -
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 290XL025 (290XL025)
- SKF Single Row Ball Brgs, #6316 2Z/C3 (6316 2Z/C3)
- FESTO Guided Drive DFM-32-25-P-A-GF (DFM-32-25-P-A-GF)
- DAYTON 2L170 Cogged V-Belt, 17" Outside Length, 1/4" Top Width, 1 Ribs (13V777)
- TRICO Oiler, Constant Level (30005)
- TRICO Plastic Const Lvl Oiler, 6 1/4 in H, 8 oz (30068)
- TRICO Oiler Wire Guard (30016)
- TRICO Latch Dog Oilers (31824)
- TRICO Oiler, Closed System (30203)
- TRICO Oiler, Constant Level (30010)
- GOLDENROD Oiler, 12 oz., Steel, 3 in. Bowl dia. (700)
- FUNNEL KING Measuring Container, Fixed Spout, 250 ML (94110)