Trico
Wiper Blade, 16", Universal Beam
- Zoro #: G4244941
- Mfr #: 19-160
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.85
Trico #19-160 Specifications
- Zoro #: G4244941
- Mfr #: 19-160
- Item: Wiper Blade
- Size (In.): 16 in
- Type: Universal Beam
- Series: Tech
- Material: Steel and Rubber
- For Use With: Cars, Light Trucks
- Package Quantity: 1
- Includes: Adapters
- Arm Type: 3/16 in Side Lock, 7mm Bayonet, 9mm Hook, 9x4 Hook, Pinch Tab, Push Button (19mm), Push Button (22mm), Side Pin (17mm), Side Pin (22mm)
- Center to Center Length (In.): Tech
- Blade Type: Beam
- Adapter Included: Yes
- Blade Length Range: 15 in to 17 in
- Size: 16 in
- Blade Material: Rubber
- Mounting Hardware Included: Yes
- Windshield Location: Front, Rear
- Country of Origin (subject to change): Mexico
Description
Wiper Blade, Blade Type Beam, Arm Type 3/16 in Side Lock, 7 mm Bayonet, 9 mm Hook, 9x4 Hook, Pinch Tab, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series Tech(R)
Reviews of Trico #19-160
Explore more
- TRICO Wiper Blade, 19", Universal Beam 19-190
- ILC Replacement for Chevrolet / Chevy Blazer Year 2004 Heavy Duty Wiper Blades BLAZER YEAR 2004 HEAVY DUTY WIPER BLADES CHEVROLE
- ILC Replacement for Chevrolet / Chevy Tahoe Year 2003 Rear Heavy Duty Wiper Blade TAHOE YEAR 2003 REAR HEAVY DUTY WIPER BLADE CHEV
- ILC Replacement for Mitsubishi Lancer Year 2009 Platinum Wiper Blades LANCER YEAR 2009 PLATINUM WIPER BLADES MITSUBISHI
- Trico Automotive Exterior Accessories