Trico

Wiper Blade, 19", Universal Beam

Trico Wiper Blade, 19", Universal Beam 19-190
Hover or click to zoom Tap to zoom
$8.14
  • Item: Wiper Blade
  • Type: Universal Beam
  • Arm Type: 3/16 in Side Lock, 7mm Bayonet, 9mm Hook, 9x4 Hook, Pinch Tab, Push Button (19mm), Push Button (22mm), Side Pin (17mm), Side Pin (22mm)
  • Includes: Adapters
  • Center to Center Length (In.): Tech
  • Material: Steel and Rubber
  • Package Quantity: 1
  • Series: Tech
See full product details
Orders over $75 ship free.

Total: $8.14

Trico #19-190 Specifications

  • Item: Wiper Blade
  • Size (In.): 19 in
  • Type: Universal Beam
  • Arm Type: 3/16 in Side Lock, 7mm Bayonet, 9mm Hook, 9x4 Hook, Pinch Tab, Push Button (19mm), Push Button (22mm), Side Pin (17mm), Side Pin (22mm)
  • Includes: Adapters
  • Center to Center Length (In.): Tech
  • Material: Steel and Rubber
  • Package Quantity: 1
  • Series: Tech
  • For Use With: Cars, Light Trucks
  • Mounting Hardware Included: Yes
  • Blade Material: Rubber
  • Blade Type: Beam
  • Blade Length Range: 18 in to 20 in
  • Adapter Included: Yes
  • Windshield Location: Front
  • Size: 19 in
  • Country of Origin (subject to change): Mexico

Description

Wiper Blade, Blade Type Beam, Arm Type 3/16 in Side Lock, 7 mm Bayonet, 9 mm Hook, 9x4 Hook, Pinch Tab, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Tech(R)

Reviews of Trico #19-190