customer-service Help
Trico

Wiper Blade, 21", Premium Winter Beam

Trico Wiper Blade, 21", Premium Winter Beam 35-210
Hover or click to zoom Tap to zoom
$8.63
  • Item: Wiper Blade
  • Size (In.): 21 in
  • Type: Premium Universal Winter Beam
See full product details
Orders over $75 ship free.

Total: $8.63

Trico #35-210 Specifications

  • Item: Wiper Blade
  • Size (In.): 21 in
  • Type: Premium Universal Winter Beam
  • Series: Ice
  • Material: Steel and PTFE Coated Rubber
  • Includes: Adapters
  • Arm Type: 3/16 in Side Lock, 7mm Bayonet, 9mm Hook
  • Center to Center Length (In.): Ice
  • For Use With: Cars, Light Trucks
  • Package Quantity: 1
  • Blade Length Range: 21 in to 25 in
  • Size: 21 in
  • Windshield Location: Front
  • Blade Type: Beam
  • Blade Material: Rubber
  • Adapter Included: Yes
  • Mounting Hardware Included: Yes
  • Country of Origin (subject to change): Mexico

Description

Wiper Blade, Type Premium Winter, 9mm Hook, 3/16 In. Side Lock, 7mm Bayonet Arm Type, 21 Size (In.), Ice Center to Center Length (In.), Steel and Rubber Material, Series Ice, For Use With Cars, Light Trucks, Includes Adapters

Reviews of Trico #35-210