Trico

Wiper Blade, 21", Universal Beam

Trico Wiper Blade, 21", Universal Beam 19-210
Hover or click to zoom Tap to zoom
$7.94
  • Item: Wiper Blade
  • Type: Universal Beam
  • Package Quantity: 1
See full product details
Orders over $75 ship free.

Total: $7.94

Trico #19-210 Specifications

  • Item: Wiper Blade
  • Size (In.): 21 in
  • Type: Universal Beam
  • Package Quantity: 1
  • Includes: Adapters
  • Series: Tech
  • Material: Steel and Rubber
  • For Use With: Cars, Light Trucks
  • Arm Type: 9mm Hook, 9x4 Hook, Side Pin (22mm), Side Pin (17mm), Pinch Tab, Push Button (22mm), Push Button (19mm)
  • Center to Center Length (In.): Tech
  • Size: 21 in
  • Windshield Location: Front
  • Blade Length Range: 21 in to 25 in
  • Mounting Hardware Included: Yes
  • Blade Type: Beam
  • Blade Material: Rubber
  • Adapter Included: Yes
  • Country of Origin (subject to change): Mexico

Description

Wiper Blade, Type Universal, 9mm Hook, 9x4 Hook, Side Pin (22mm), Side Pin (17mm), Pinch Tab, Push Button (22mm), Push Button (19mm) Arm Type, 21 Size (In.), Tech Center to Center Length (In.), Steel and Rubber Material, Series Tech, For Use With Cars, Light Trucks, Includes Adapters

Reviews of Trico #19-210