Tricorbraun

29.6cc Plastic Medium Handled Scoop

Tricorbraun 29.6cc Plastic Medium Handled Scoop 118363
Hover or click to zoom Tap to zoom
  • Color: Natural
  • Capacity: 29.6cc
  • Material: PP
  • Country of Origin (subject to change): United States
See full product details
$0.19

Must order in multiples of 60


Subtotal: $11.40

Tricorbraun #118363 Specifications

  • Color: Natural
  • Capacity: 29.6cc
  • Material: PP
  • Country of Origin (subject to change): United States

Description

This 29.6 cc natural FDA grade polypropylene (P/P) plastic scoop has a medium length handle, a 1.61 inch (41 mm) bowl diameter and a 3.3 inch (84 mm) overall length (OAL). The bowl has a flat bottom.

Reviews of Tricorbraun #118363

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.