KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Acrylic Handle Kit, 2 Handles, PR

TRIDENT| Zoro #: G0681895| Mfr #: 1WXT9

$6.23 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Includes: Both Hot and Cold Handles, Handle Cap, and Screw
Item: Handle Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681895 Mfr #: 1WXT9
Finish: ChromeIncludes: Both Hot and Cold Handles, Handle Cap, and Screw
Item: Handle KitFor Use With:
Material: AcrylicSub-Category:
For Use With Grainger Item Number: 12U334, 12U335, 12U345, 5DJD5Country of Origin (subject to change): China

Description

Handle Kit, Material of Construction Acrylic, For Use With Most faucet, Finish Chrome, 1 Pair

Reviews