Aerator Assembly, Chrome Plated

TRIDENT| Zoro #: G1912915| Mfr #: 2URA5

$7.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912915 Mfr #: 2URA5
Flow Rate (GPM): 2Finish: Chrome Plated
Type: -Item: Aerator Assembly
Country of Origin (subject to change): Taiwan

Product Description

Aerator Assembly, Material of Construction Brass, Chrome Plated Finish, Height 0.6 In, Width 0.9 In, Length 0.9 In, Diameter 0.9 In, Flow Rate (GPM) 2, For Use With G3137671, G1717204, **2HYG4**, **2HYG7**

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.