SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arm, Shower, Wall Mount

TRIDENT| Zoro #: G0318543| Mfr #: 6NU13

$54.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 9Material of Construction: BrassCover Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318543 Mfr #: 6NU13
Length (In.): 9Material of Construction: Brass
Cover Material: -Connection (In.): 1/2
Color/Finish: ChromeIncludes: -
For Use With: Handheld ShowersItem: Wall Mount, Shower Arm
Handle Type: -Type:
Country of Origin (subject to change): China

Description

Shower Arm, Material of Construction Brass, Finish Chrome, For Use With Handheld Showers, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews