HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Standard Bathroom Faucet, Chrome, 2 Holes, ADA Compliant

TRIDENT| Zoro #: G1655884| Mfr #: 5DJC9

$66.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Type: Pop Up
Connection: 1/2" MIPS
Temp. Control: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655884 Mfr #: 5DJC9
Drain Type: Pop UpConnection: 1/2" MIPS
Temp. Control: NoADA Compliant: Yes
Item: Bathroom FaucetFaucet Operation: Manual
Flow Outlet Type: AeratedNumber of Handles: 1
Spout Length: 5-9/16"Includes: Metal Drain Assembly
Residential / Commercial: ResidentialBody Material: Lead Free Cast Brass
Valve Type: CeramicFinish: Chrome
Manufacturers Warranty Length: 1 yr.Flow Rate: 1.20 gpm
Green Certification or Other Recognition: WaterSense ApprovedHandle Type: Lever
Mounting Type: DeckNumber of Holes: 2
Replacement Cartridge: 6PB62Faucet Spout: Standard
Standards: cUPC, NSF, ADA, AB1953Mounting Hole Center to Center: 4"
Country of Origin (subject to change): China

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. MIPS, 1.5 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Low Lead Brass, Faucet Spout Standard, ADA Compliant Yes, Drain Type Pop-Up, Mounting Type Deck, Spout Length 5-9/16 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge 6PB62, Includes Metal Drain Assembly, Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews