SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bracket, Right Angle

TRIDENT| Zoro #: G0529611| Mfr #: 6PE20

$17.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: PlasticCover Material: -Connection (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529611 Mfr #: 6PE20
Material of Construction: PlasticCover Material: -
Connection (In.): 1/2Color/Finish: Chrome
Includes: -For Use With: Universal Fit
Item: Wall Mount, Right Angle BracketHandle Type: -
Type: Country of Origin (subject to change): China

Description

Shower Head Mount, Material of Construction Plastic, Finish Chrome, For Use With Universal Fit, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews