KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, Single Lever, Ceramic

TRIDENT| Zoro #: G1275793| Mfr #: 6PB62

$10.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Item: Cartridge, Single Lever, Ceramic
For Use With: Lavatory and Kitchen Faucets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275793 Mfr #: 6PB62
Finish: ChromeItem: Cartridge, Single Lever, Ceramic
For Use With: Lavatory and Kitchen FaucetsSub-Category: Stems and Cartridges
For Use With Grainger Item Number: 12U333, 5DJD3, 12U339, 12U340, 5DJD4, 5DJC8, 12U333, 5DJC9Country of Origin (subject to change): China

Description

Cartridge, Single Lever, Ceramic, Material of Construction Plastic, For Use With Lavatory and Kitchen Faucets, Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews