Cold Cartridge, 2" x 1", Ceramic

TRIDENT| Zoro #: G0321605| Mfr #: 2URA7

$8.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cold Cartridge
Size: 2" x 1"
Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321605 Mfr #: 2URA7
Item: Cold CartridgeSize: 2" x 1"
Material: CeramicSub-Category: Stems and Cartridges
For Use With Grainger Item Number: 2HYF1, 2HYF4, 2HYF6Country of Origin (subject to change): China

Description

Cartridge, Cold, Material of Construction Ceramic, Height 1.9 In, Width 0.9 In, Length 0.9 In, Diameter 0.9 In, For Use With G0897407, G3084751, **2HYF6**

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews