JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cold Cartridge, 2" x 1", Ceramic

TRIDENT| Zoro #: G0299293| Mfr #: 2URA9

$9.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299293 Mfr #: 2URA9
For Use With Grainger Item Number: 2HYF2, 2HYF5, 2HYF7, 2HYG1, 2HYG2, 2HYG6Item: Cold Cartridge
Sub-Category: Stems and CartridgesSize: 2" x 1"
Material: CeramicCountry of Origin (subject to change): China

Product Description

Cartridge, Cold, Material of Construction Ceramic, Height 2.1 In, Width 0.9 In, Length 0.9 In, Diameter 0.9 In, For Use With 2HYF2, 2HYF5, 2HYF7, G1255414, G2995246, 2HYG6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.