Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Sink Faucet Rigid/Swing Spout, Chrome 2 Holes, Knob Handle

  • Zoro #: G1045852
  • Mfr #: 6PB61

$50.83

Details
  • Material: Brass and Plastic
  • Faucet Handle Type: Knob
  • Includes: Hose Adapter
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Trident #6PB61 Specifications

  • Zoro #: G1045852
  • Mfr #: 6PB61
Material: Brass and Plastic Faucet Handle Type: Knob
Includes: Hose Adapter Manufacturers Warranty Length: 5 yr.
Flow Rate: 2.2 gpm Flow Outlet Type (Faucet): Aerated
Handle Type: Knob Number of Handles: 2
Standards: cUPC Connection: 1/2" MIPS
Mounting Type (Faucet): Deck Faucet Spout Shape: Straight
Mounting Hole Center to Center: 4" Faucet Spout: Rigid/Swing
Replacement Cartridge: Mfr. No. 507101N or Mfr. No. 507102N Number of Holes: 2
Valve Type: Disc Flow Outlet Type: Threaded and Aerator
Faucet Operation: Dual-Handle ADA Compliant: No
Spout Length: 8" Body Material: Brass & Plastic
Item: Utility Sink Faucet Mounting Type: Deck
Finish: Chrome Country of Origin (subject to change): China

Description

Add lavatory faucet accessories, like a sprayer, shower diverter, swivel spout, or porcelain cross handles. Trident Utility Sink Faucet include characteristics like: Number Of Holes: 2, Mounting Hole Center To Center: 4".

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Trident #6PB61