20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Faucet, Tub And Shower

TRIDENT| Zoro #: G1906116| Mfr #: 6PB40

$106.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906116 Mfr #: 6PB40
Diverter Tub Spout Length: 4-25/32"Includes: Showerhead, Arm, Flange And Tub Spout, Extra Acrylic Knob
Hose Length (In.): -Color/Finish: Brushed Nickel
Replacement Cartridge: 6PB63Material of Construction: Brass
Standards: Shower Handle Control Meets ADAHandle Finish: Nickel or Acrylic
Features: Adjustable Temperature Limit StopFlow Rate (GPM): 2.5
Item: Tub And Shower FaucetFace Dia. (In.): -
Max. Flow: 2.5 gpmADA Compliant: Yes
Type: -Connection (In.): 1/2 Solder
Handle Type: 1H Lever Or KnobValve Design: 4 Port Pressure Balancing Cycle
Country of Origin (subject to change): China

Product Description

Tub And Shower Faucet, Handle Type 1H Lever Or Knob, Handle Finish Nickel or Acrylic, Color/Finish Brushed Nickel, Material of Construction Brass, Connection 1/2 Solder In, Max. Flow 2.5 GPM, Diverter Tub Spout Length 4 25/32 In, Features Adjustable Temperature Limit Stop, Replacement Cartridge G3175076, ADA Compliant, Standards Shower Handle Control Meets ADA, Includes Showerhead, Arm, Flange And Tub Spout, Extra Acrylic Knob

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CO

Product Reviews

Save 15%. Sign up for Z-mail.