KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Gooseneck Kitchen Faucet, Chrome, 2 Holes, Lever Handle

TRIDENT| Zoro #: G0436633| Mfr #: 5DJD6

$186.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: No
Body Material: Brass
Valve Type: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436633 Mfr #: 5DJD6
Includes: NoBody Material: Brass
Valve Type: CeramicConnection: 1/2" MIPS
Mounting: DeckFinish: Chrome
Manufacturers Warranty Length: 1 yr.Flow Rate:
ADA Compliant: YesItem: Gooseneck Kitchen Faucet
Faucet Operation: ManualHandle Type: Lever
Number of Holes: 2Flow Outlet Type: Aerated
Replacement Cartridge: Grainger SKU's 31CD48, 31CD49Faucet Spout: Swing
Number of Handles: 2Mounting Hole Center to Center: 4"
Standards: cUPC, NSF, ADA, AB1953Spout Length: 3-5/8"
Country of Origin (subject to change): China

Description

Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. MIPS Connection, Spout Length 3-5/8 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge SKU's 31CD48, G7541292, Manufacturers Warranty Length 1 Year, Standards cUPC, NSF, ADA, AB1953

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews