1/2" Flexible Shower Hose 72"L, Chrome

TRIDENT| Zoro #: G0784253| Mfr #: 6PE15

$21.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 72Material of Construction: MylarCover Material: PVC Sheath
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0784253 Mfr #: 6PE15
Length (In.): 72Material of Construction: Mylar
Cover Material: PVC SheathConnection (In.): 1/2
Color/Finish: ChromeIncludes: -
For Use With: Handheld ShowersItem: Shower Hose
Handle Type: -Type:
Country of Origin (subject to change): China

Description

Shower Hose, Material of Construction Mylar, Finish Chrome, For Use With Handheld Showers, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews