SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Kitchen Faucet with Pullout Sprayer, Chrome, 1 or 3 Holes, Lever Handle

TRIDENT| Zoro #: G2465592| Mfr #: 5DJD4

$159.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spout Length: 8-11/16"Faucet Spout: RigidManufacturers Warranty Length: 1 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465592 Mfr #: 5DJD4
Spout Length: 8-11/16"Faucet Spout: Rigid
Manufacturers Warranty Length: 1 yr.Faucet Operation: Manual
Body Material: BrassADA Compliant: Yes
Number of Holes: 1Mounting Hole Center to Center: Single Hole
Valve Type: CeramicIncludes: No
Standards: cUPC, NSF, ADA, AB1953Connection: 1/2" MIPS
Flow Rate: 2.20 gpmFlow Outlet Type: Aerated
Number of Handles: 1Finish: Chrome
Item: Kitchen Faucet with Pullout SprayerReplacement Cartridge: 6PB62
Mounting: DeckHandle Type: Lever
Country of Origin (subject to change): China

Description

Kitchen Faucet, One Handle w/Spray, Handle Type Lever, Material of Construction Low Lead Brass, Faucet Finish Chrome, Spout 8 11/16 In., Spout Swing, Number of Holes 1or 3, Deck Mounting, Mounting Centers 8 In., Connection 1/2 MIPS In., Flow Rate 1.5 GPM, Replacement Cartridge G1275793, Cartridge Ceramic Disc, Outlet Type Aerator, ADA Compliant, Standards cUPC, NSF, ADA, AB1953, Includes Pull Out Spout, Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews