KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Kitchen Faucet, Chrome, 2 Holes

TRIDENT| Zoro #: G1255414| Mfr #: 2HYG1

$204.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Brass
Valve Type: Ceramic
Connection: 1/2" FIPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255414 Mfr #: 2HYG1
Body Material: BrassValve Type: Ceramic
Connection: 1/2" FIPSMounting: Wall
Finish: ChromeManufacturers Warranty Length: Lifetime
Flow Rate: 2.20 gpmADA Compliant: Yes
Item: Kitchen FaucetFaucet Operation: Manual
Handle Type: LeverNumber of Holes: 2
Replacement Cartridge: 2URC1/2URA9Faucet Spout: Swing
Number of Handles: 2Mounting Hole Center to Center: 4" to 9-1/2"
Standards: IAPMO And NSF-61Spout Length: 6"
Country of Origin (subject to change): China

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Faucet Handle Type Lever, Flow Rate 2.20 gpm, Number of Holes 2, Mounting Hole Center to Center 4 In. to 9-1/2 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Mounting Type - Faucet Wall, 1/2 In. FIPS Connection, Spout Length 6 In., Valve Type Ceramic, Finish Chrome, Flow Outlet Type - Faucet Aerated, Replacement Cartridge 2URC1/2URA9, Manufacturers Warranty Length Lifetime, Standards IAPMO And NSF-61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews