KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swing Kitchen Faucet, Chrome, 2 or 3 Holes

TRIDENT| Zoro #: G0885211| Mfr #: 2HYF6

$187.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Body Material: Brass
Valve Type: Ceramic
Connection:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885211 Mfr #: 2HYF6
Body Material: BrassValve Type: Ceramic
Connection: Mounting: Deck
Finish: ChromeManufacturers Warranty Length: Lifetime
Flow Rate: 2.20 gpmADA Compliant: Yes
Item: Kitchen FaucetFaucet Operation: Manual
Handle Type: WingNumber of Holes: 3
Replacement Cartridge: 2URA8/2URA7Faucet Spout: Swing
Number of Handles: 2Mounting Hole Center to Center: 8"
Standards: IAPMO And NSF-61Spout Length: 8"
Country of Origin (subject to change): China

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wing, Flow Rate 2.2 gpm, Number of Holes 2 or 3, Mounting Hole Center to Center 8 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 1/2 In. NPSM Connection, Spout Length 8 In., Valve Type Ceramic Disc, Finish Chrome, Replacement Cartridge 2URA8/G0321605, Manufacturers Warranty Length Lifetime, Standards IAPMO And NSF-61

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews