Utility Sink Faucet with Pull Out Spout Rigid/Swing Spout, Chrome 3 Holes, Knob Handle

TRIDENT| Zoro #: G1873322| Mfr #: 2LAC7

$70.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1873322 Mfr #: 2LAC7
Connection: 1/2" MIPSFinish: Chrome
Manufacturers Warranty Length: 5 yr.Faucet Spout Shape: Straight
Body Material: BrassMounting Hole Center to Center: 4"
ADA Compliant: NoValve Type: Disc
Standards: CUPCMounting Type (Faucet): Surface
Number of Handles: 2Flow Outlet Type (Faucet): Aerated
Faucet Handle Type: KnobItem: Utility Sink Faucet with Pull Out Spout
Number of Holes: 3Includes: 47" Pull Out Spout Hose
Spout Length: 8-7/16"Flow Rate: 1.67 gpm
Country of Origin (subject to change): China

Product Description

Utility Sink Faucet with Pull Out Spout, Body Material Brass, Number of Handles 2, Faucet Handle Type Knob, Connection 1/2 In. MIPS, Number of Holes 3, Mounting Hole Center to Center 4 In., ADA Compliant No, Mounting Type (Faucet) Surface, 1.67 gpm Flow Rate, Faucet Spout Shape Straight, Spout Length 8-7/16 In., Valve Type Disc, Finish Chrome, Flow Outlet Type (Faucet) Aerated, Includes 47 In. Pull Out Spout Hose, Manufacturers Warranty Length 5 yr., Standards CUPC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.