Shop Alternate Products
This Product is Discontinued
Trident
Manual 6" to 12" Mount, 3 Hole Bathroom Faucet (Discontinued)
Mfr # 6PB20
Zoro # G1221972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6" to 12"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes