Bathroom Faucet Standard Spout, 2 Holes Lever Handle

TRIDENT| Zoro #: G2389396| Mfr #: 2HYF2

$135.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389396 Mfr #: 2HYF2
Number of Holes: 2ADA Compliant: Yes
Item: Bathroom FaucetHandle Type: Lever
Spout Length: 4"Number of Holes: 2
Flow Rate: 2.2 gpmDrain Type: None
ADA Compliant: YesStandards: IAPMO And NSF-61
Manufacturers Warranty Length: LifetimeFaucet Operation: Manual
Mounting Hole Center to Center: 4"Valve Type: Ceramic Disc
Mounting Type: DeckConnection: 1/2" MIPS
Residential / Commercial: ResidentialFaucet Spout: Standard
Number of Handles: 2Country of Origin (subject to change): China

Product Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Connection 1/2 In. MIPS, 2.2 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 4 In., Valve Type Ceramic Disc, Manufacturers Warranty Length Lifetime, Standards IAPMO And NSF-61, Residential

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CO
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.