Lavatory Faucet, Chrome, 2 Holes, ADA Compliant

TRIDENT| Zoro #: G0897407| Mfr #: 2HYF1

$135.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897407 Mfr #: 2HYF1
Number of Holes: 2ADA Compliant: Yes
Item: Lavatory FaucetHandle Type: Wing
Spout Length: 4"Number of Holes: 2
Flow Rate: 2.2 gpmADA Compliant: Yes
Standards: IAPMO And NSF-61Manufacturers Warranty Length: Lifetime
Country of Origin (subject to change): China

Product Description

Lavatory Faucet, Two Handle, Handle Type Wing, Material of Construction Brass, Faucet Finish Chrome, Spout Length 4 In., Spout Standard, Number of Holes 2, Mounting Deck, Mounting Centers 4 In., Connection Size 1/2 In. MIPS, Flow Rate 2.2 gpm, Drain Type Without Pop Up Drain, Cartridge Ceramic Disc, Yes ADA Compliant, Standards IAPMO And NSF-61, Manufacturers Warranty Length Lifetime

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, LA, MD, VT

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.