Bathroom Faucet Standard Spout, 2 Holes Blade Handle

TRIDENT| Zoro #: G1653285| Mfr #: 5DJD0

$94.73 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1653285 Mfr #: 5DJD0
Number of Handles: 2Faucet Operation: Manual
Mounting Type: DeckFlow Rate: 1.20 gpm
Body Material: Lead Free Cast BrassManufacturers Warranty Length: 1 yr.
Valve Type: CeramicGreen Certification or Other Recognition: WaterSense Approved
Flow Outlet Type: AeratedMounting Hole Center to Center: 4"
Number of Holes: 2ADA Compliant: Yes
Temp. Control: NoHandle Type: Blade
Standards: cUPC, NSF, ADA, AB1953Item: Bathroom Faucet
Connection: 1/2" MIPSResidential / Commercial: Residential
Spout Length: 3-11/16"Faucet Spout: Standard
Drain Type: NoneHandle Type: Blade
Spout Length: 3-11/16"Number of Holes: 2
Flow Rate: 1.20 gpmDrain Type: None
ADA Compliant: YesStandards: cUPC, NSF, ADA, AB1953
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): China

Product Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Connection 1/2 In. MIPS, 1.5 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Spout Length 3-11/16 In., Valve Type Ceramic Disc, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 Year, Standards cUPC, NSF, ADA, AB1953, Residential

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews