Bathroom Faucet Standard Spout, 2 Holes Lever Handle

TRIDENT| Zoro #: G0446503| Mfr #: 5DJC8

$77.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0446503 Mfr #: 5DJC8
Replacement Cartridge: 6PB62Drain Type: None
Number of Handles: 1Includes: Single Handle Surface Faucet
Temp. Control: NoStandards: cUPC, NSF, ADA, AB1953
Number of Holes: 2Body Material: Lead Free Cast Brass
Connection: 1/2" MIPSHeight: 4-1/2"
Faucet Operation: ManualFlow Rate: 1.20 gpm
Faucet Spout Shape: StraightManufacturers Warranty Length: 1 yr.
CEC Compliant: Non CEC CompliantLigature Resistant: No
Mounting Hole Center to Center: 4"ADA Compliant: Yes
Valve Type: Ceramic DiscMounting Type (Faucet): Surface
Spout Length: 3-7/8"Item: Bathroom Faucet
Residential / Commercial: ResidentialFlow Outlet Type (Faucet): Aerated
Faucet Handle Type: LeverSpout Length: 3-7/8"
Flow Rate: 1.20 gpmDrain Type: None
ADA Compliant: YesStandards: cUPC, NSF, ADA, AB1953
Country of Origin (subject to change): China

Product Description

Lavatory Faucet, One Handle, Handle Type Lever, Material of Construction Low Lead Brass, Faucet Finish Chrome, Spout 3 7/8 In., Spout Standard, Number of Holes 2, Deck Mounting, Mounting Centers 4 In., Connection 1/2 MIPS In., Flow Rate 1.5 GPM, Replacement Cartridge G1275793, Drain Type Without Pop Up Drain, Cartridge Ceramic Disc, Outlet Type Aerator, ADA Compliant, Standards cUPC, NSF, ADA, AB1953, Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.