Shop Alternate Products
This Product is Discontinued
Trident
Lavatory Faucet, Lever Handles, 5 5/16 In. (Discontinued)
Mfr # 5DJD2
Zoro # G0595901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Deck
- Ligature Resistant No
- Commercial / Residential Residential
- Flow Outlet Type Aerated
- ADA Compliant Yes