Male Aerator, Chrome

TRIDENT| Zoro #: G1146153| Mfr #: 1WXY8

$2.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Flow Rate (GPM): 2.2
Item: Aerator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1146153 Mfr #: 1WXY8
Finish: ChromeFlow Rate (GPM): 2.2
Item: AeratorType: Male
Thread Size: 15/16"-27Package Quantity: 1
Country of Origin (subject to change): China

Description

Aerator, Male, Chrome, For Use With 6PA95, 6PA96, and 6PB13

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews