Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shower Head, 4 in. H, 7-5/8in.Face dia.

  • Zoro #: G6639389
  • Mfr #: 48LX40
$36.92
  • Material of Construction: Brass
  • Connection: 1/2"
  • Type: wall
See full product details
Orders over $75 ship free.

Trident #48LX40 Specifications

  • Zoro #: G6639389
  • Mfr #: 48LX40
Material of Construction: Brass Connection: 1/2"
Type: wall Features: Non-Nozzle
Flow Rate: 1.80 gpm Finish: Chrome
Height: 4" ADA Compliant: No
Shower Head Type: Wall Mounted Standards: ANSI A112.18.1M
Ligature Resistant: No Item: Shower Head
Primary Material: Metal Handle Type: None
Face Dia.: 7-5/8" Showerhead Type: Wall Mounted
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 1.80 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., Shower Head, Finish Chrome, Height 4 In., Features Non-Nozzle, Standards ANSI A112.18.1M, Face Dia. 7-5/8 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO

Reviews of Trident #48LX40