PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Showerhead, Handheld

TRIDENT| Zoro #: G1575646| Mfr #: 6PB94

$166.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: NoHose Length (In.): 72Max. Flow: 2.5 GPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575646 Mfr #: 6PB94
ADA Compliant: NoHose Length (In.): 72
Max. Flow: 2.5 GPMIncludes: Stainless Steel Grab Bar, Tangle Nut, Pause Adapter
Handle Type: NoneType: Handheld
Diverter Tub Spout Length: -Flow Rate (GPM): 2.5
Material of Construction: PlasticItem: Shower Head
Features: Five Spray Settings, Rubber NozzleColor/Finish: White
Connection (In.): 1/2 MIPSStandards: CPUC
Country of Origin (subject to change): China

Description

Shower Head Type Handheld, Plastic, Flow Rate 2.50 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., MIPS, Shower Head, Finish White, Depth 9 In., Height 9 In., Width 3-1/2 In., Features Five Spray Settings, Rubber Nozzle, Standards CPUC, Includes Stainless Steel Grab Bar, Tangle Nut, Pause Adapter

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews