Showerhead, Handheld

TRIDENT| Zoro #: G2023445| Mfr #: 6PB96

$43.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Flow: 2.5 GPM
Includes: Mounting Bracket, 59" Hose
Handle Type: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023445 Mfr #: 6PB96
Max. Flow: 2.5 GPMIncludes: Mounting Bracket, 59" Hose
Handle Type: NoneStandards:
Item: Shower HeadType: Handheld
Features: Three Spray Settings, Massage SettingADA Compliant: No
Flow Rate (GPM): 2.5Color/Finish: Chrome Plated
Hose Length (In.): 59Connection (In.): 1/2 MIPS
Diverter Tub Spout Length: Material of Construction: Plastic
Country of Origin (subject to change): China

Description

Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Hose Length 59 In, Features Three Spray Settings, Massage Setting, Includes Mounting Bracket and 59 In. Hose

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews