KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Showerhead, Handheld

TRIDENT| Zoro #: G2165782| Mfr #: 6PB97

$68.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.5
Connection (In.): 1/2 MIPS
Includes: Tangle Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2165782 Mfr #: 6PB97
Flow Rate (GPM): 2.5Connection (In.): 1/2 MIPS
Includes: Tangle NutColor/Finish: Brushed Nickel
ADA Compliant: NoType: Handheld
Item: Shower HeadMax. Flow: 2.5 GPM
Handle Type: NoneMaterial of Construction: Plastic
Diverter Tub Spout Length: Features: Three Spray Settings, Massage Setting
Hose Length (In.): 59Standards:
Country of Origin (subject to change): China

Description

Showerhead, Handheld, Color/Finish Brushed Nickel, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Hose Length 59 In, Features Three Spray Settings, Massage Setting, Includes Tangle Nut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews