Showerhead, Handheld

TRIDENT| Zoro #: G2377347| Mfr #: 6PB99

$48.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377347 Mfr #: 6PB99
Features: Five Spray Settings, Massage SettingItem: Shower Head
Type: HandheldMaterial of Construction: Plastic
Includes: Tangle NutFlow Rate: 2.50 gpm
Finish: ChromeHose Length: 72"
Depth: 9"Ligature Resistant: No
Connection: 1/2" MIPSADA Compliant: No
Diverter Tub Spout Length: -Standards: CPUC
Width: 3-1/2"Handle Type: None
Height: 9-1/64"Country of Origin (subject to change): China

Product Description

Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Hose Length 72 In, Features Five Spray Settings, Massage Setting, Includes Tangle Nut

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CO

Product Reviews

Save 15%. Sign up for Z-mail.