HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Showerhead, Wall Mount

TRIDENT| Zoro #: G2390902| Mfr #: 6PB75

$14.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: One Spray Setting, Standard Plastic Nozzle
Flow Rate (GPM): 2.5
Connection (In.): 1/2 MIPS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390902 Mfr #: 6PB75
Features: One Spray Setting, Standard Plastic NozzleFlow Rate (GPM): 2.5
Connection (In.): 1/2 MIPSADA Compliant: No
Max. Flow: 2.5 GPMColor/Finish: White
Standards: Includes: Showerhead
Diverter Tub Spout Length: Type: wall
Item: Shower HeadMaterial of Construction: Plastic
Handle Type: NoneCountry of Origin (subject to change): China

Description

Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Features One Spray Setting, Standard Plastic Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews