Showerhead, Wall Mount

TRIDENT| Zoro #: G1793766| Mfr #: 6PB76

$7.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Showerhead
Material of Construction: Plastic
Diverter Tub Spout Length:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793766 Mfr #: 6PB76
Includes: ShowerheadMaterial of Construction: Plastic
Diverter Tub Spout Length: Color/Finish: Chrome Plated
Flow Rate (GPM): 2.5Max. Flow: 2.5 GPM
Handle Type: NoneConnection (In.): 1/2 MIPS
ADA Compliant: NoFeatures: One Spray Setting, Standard Plastic Nozzle
Item: Shower HeadType: wall
Standards: Country of Origin (subject to change): China

Description

Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Features One Spray Setting, Standard Plastic Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews