Showerhead, Wall Mount

TRIDENT| Zoro #: G1423152| Mfr #: 6PB82

$24.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423152 Mfr #: 6PB82
Features: One Spray Setting, Standard Metallic NozzleItem: Shower Head
Type: WallMaterial of Construction: Brass
Includes: ShowerheadDepth: 2-11/16"
Ligature Resistant: NoConnection: 1/2" MIPS
ADA Compliant: NoDiverter Tub Spout Length: -
Standards: CPUCWidth: 1"
Handle Type: NoneHeight: 2-11/16"
Flow Rate: 2.50 gpmFinish: Brushed Nickel
Country of Origin (subject to change): China

Product Description

Showerhead, Wall Mount, Color/Finish Brushed Nickel, Material of Construction Brass, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Features One Spray Setting, Standard Metallic Nozzle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : This item has been restricted from sale in the following states : CA, CO

Product Reviews

Save 15%. Sign up for Z-mail.