BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Showerhead, Wall Mount

TRIDENT| Zoro #: G2295124| Mfr #: 6PB84

$44.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: NoneFeatures: Infinite Spray SettingsType: wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295124 Mfr #: 6PB84
Handle Type: NoneFeatures: Infinite Spray Settings
Type: wallStandards:
Flow Rate (GPM): 2.5Connection (In.): 1/2 MIPS
Item: Shower HeadMaterial of Construction: Brass
Max. Flow: 2.5 GPMDiverter Tub Spout Length:
Includes: ShowerheadColor/Finish: Chrome Plated
ADA Compliant: NoCountry of Origin (subject to change): China

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 2.50 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., MIPS, Shower Head, Finish Chrome, Depth 3-1/32 In., Height 3-1/32 In., Width 2-1/8 In., Features Infinite Spray Settings, Standards CPUC, Includes Showerhead

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews