KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Showerhead, Wall Mount

TRIDENT| Zoro #: G1364307| Mfr #: 6PB85

$17.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.5
Connection (In.): 1/2 MIPS
Includes: Showerhead
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364307 Mfr #: 6PB85
Flow Rate (GPM): 2.5Connection (In.): 1/2 MIPS
Includes: ShowerheadType: wall
Color/Finish: Chrome PlatedFace Dia. (In.): 2-11/16
ADA Compliant: NoItem: Shower Head
Max. Flow: 2.5 GPMHandle Type: None
Material of Construction: BrassDiverter Tub Spout Length:
Features: Infinite Spray Settings, Extended Plastic NozzleStandards:
Country of Origin (subject to change): China

Description

Showerhead, Wall Mount, Handle Type -, Handle Finish -, Color/Finish Chrome Plated, Material of Construction Brass, Face Dia. (In.) 2-11/16, Connection (In.) 1/2 MIPS, Max. Flow 2.5 gpm, Diverter Tub Spout Length -, Hose Length (In.) -, - Valve Design, Flow Rate (GPM) 2.5, Features Infinite Spray Settings, Extended Plastic Nozzle, Replacement Cartridge -, ADA Compliant -, Standards -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews